Beli engineers screwdriver set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Screwdriver Engineers Set (Obeng)Deskripsi:With a traditional fluted design handle. High quality steel blades with satin finish. Magnetic tips, hardened and ground to prolong tool life. This range offers the widest choice of blade selection and blade length. The high impact plastic handles are acid and oil resistant. A comprehensive selection to meet the demands of modern industry. Set Contents (mm): Flared: 6.3 stubby, 6.3x100, 6.3x150, 9.5x250. Parallel: 3.2x75, 3.2x150. Crosspoint: No.0 x 75, No.1 stubby, No.1 x 75, No.2 stubby, No.2 x 100, No.3 x 150, No.4 x 200.Includes:- Crosspoint No.0 Screwdriver- Crosspoint No.1 Screwdriver (x2)- Crosspoint No.2 Screwdriver (x2)- Crosspoint No.3 Screwdriver- Crosspoint No.4 Screwdriver.- Flared 6.3 Screwdriver (x3)- Flared 9.5 Screwdriver- Parallel 3.2 Screwdriver (x2)atribut:
- Standards Met: DIN ISO 2380/8764
- Number of Pieces: 12
- Blade length: 100, 150, 200, 75, Stubby
- Special Features: Acid and oil resistant handles, Magnetized Tip
- Tip Type: Crosspoint, Flared, Parallel
- Blade Material: Steel
- Applications: Electronics, Engineers
- Handle Material: High impact plastic
- monotaro Screwdriver Set (Obeng)atribut:
- Blade Edge With Magnet: Yes
- Material: Chrome Molybdenum Surface Black Chrome Treatment, Thermoplastic Elastomer (Handle)
- Surface Processing: Surface Matte Chrome Treatment
- Tip Shape: Minus (-) / Plus (+)
- Axis Material: Chrome Molybdenum
- Handle Material: Thermoplastic Elastomer
- Kennedy Precision Screwdriver Set (Obeng)Deskripsi:Expert quality, hardened and tempered chrome alloy steel blades. Fitted with a unique dual grip handle with revolving top designed for added user comfort whilst allowing more torque to be applied. Set All screwdrivers have 40mm blade length. Complete with protective zip case. Set Contents: Parallel: 1.4, 2.0, 2.4 and 3.0mm. Crosspoint: PH0-3, PH0-2 and PH-0.atribut:
- Tip Type: Crosspoint Parallel
- Blade Material: Chrome alloy steel
- Blade length: 40
- Includes: Crosspoint PH-0 Screwdriver. Crosspoint PH0-2 Screwdriver Crosspoint PH0-3 Screwdriver Parallel 1.4 Screwdriver Parallel 2.0 Screwdriver Parallel 2.4 Screwdriver Parallel 3.0 Screwdriver Protective Zip Case
- Part Number: KEN5724450K
- TEKIRO Precision Screwdriver Set (Mata Obeng)Deskripsi:TEKIRO SET OBENG PRESISI 30 PCS /OBENG SET 30 IN 1Tekiro Obeng Presisi set 30 Pcs Memiliki magnet di unjung kembangFungsi : Untuk digunakan memasang dan membuka screw pada handpone, jam tangan Material : Chrome VanadiumDimensi : 2mm 2.5mm 3mmTERDIRI DARI :- 9 Pcs Bits Torque ( T4, T5, T6, T7, T8, T9, T10, T15, T20 )- 8 Pcs Bits Hex ( 0.7 mm, 0.9 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm )- 7 Pcs Bits Min ( 1 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm )- 4 Pcs Bits Plus ( PH000, PH00, PH0, PH1 )- 2 Pcs Bits Pozi ( PZ0, PZ1 )atribut:
- Material: Chrome Vanadium
- TEKIRO Screwdriver Phillips TPR (Obeng)Deskripsi:Obeng Plus (+) TPR
- monotaro Set Obeng & Mata Obeng (37 pcs) (Obeng Set)Deskripsi:Produk ini juga sering disebut dengan Screwdriver Setatribut:
- Set Contents: [Driver (+)]: # 1 × 75 ・ # 2 × 100 ・ # 2 × 150 ・ # 2 × 38 1 each / [Driver (-)]: 5.5 × 100 ・ 6.5 × 100 ・ 6.5 × 150 ・ 6.5 × 38 1 each / [Precision screwdriver (+)]: # 0 × 50 ・ # 00 × 50 ・ # 1 × 50 1 each / [Precision screwdriver (-)]: 2 × 50 ・
- Material (Shaft): Chromium molybdenum surface black chrome treatment (driver
- Surface Treatment: Surface black chrome treatment (driver tip), surface mat chrome treatment (driver shaft), surface parker treatment (bit)
- Type: Set product
- Blade hardness: HRC50
- Cutting edge magnet: Yes
- Shaft penetration: None
- MAXPOWER Accurate Screwdriver (Obeng)atribut:
- Size: PH0-3
- TEKIRO Go Thru Screwdriver Set (Obeng Tembus)Deskripsi:TEKIRO Go Thru Screwdriver Obeng Set - Hijau Transparant [7 Pcs] merupakan set obeng yang terbuat dari bahan Chrome Vanadium berkualitas, kuat, dan tahan lama. Berfungsi sebagai alat untuk mengencangkan dan mengendurkan baut. Ideal untuk melengkapi peralatan perkakas Anda di rumah.Handle lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung mata obeng (-) & (+)Memiliki tempat obeng beruba bagFungsi : Untuk melepas dan memasang Screw ( - )&(+)Material : Chrome VanadiumIsi terdiri dari :- 1 Pcs obeng ( - ) 5x75mm- 1 Pcs obeng ( - ) 6x100mm- 1 Pcs obeng ( - ) 6x150mm- 1 Pcs obeng ( - ) 8x200mm- 1 Pcs obeng ( + ) PH 1x75mm- 1 Pcs obeng ( + ) PH 2x100mm- 1 Pcs obeng ( + ) PH 3x150mm
- Kennedy Hi-Grip Screwdriver SetDeskripsi:Designed for maximum grip under load application. The red moulded cushion grip gives optimum operator comfort. Ideal for assembly work. Tough alloy steel blades with satin finish. Magnetic tips, hardened and ground to prolong tool life. 8-Piece Set Contents (mm): Supplied in clear plastic wallet. Crosspoint: No.1 x 75, No.2 stubby, No.2 x 100, No.3 x 150. Flared: 6.3 stubby, 6.3 x 100, 6.3 x 150, 9.3 x 250. 12-PieceSet Contents (mm): Supplied in clear plastic wallet. Flared: 6.3 stubby, 6.3 x 100, 6.3 x 150, 8.3 x 200 and 9.3 x 250. PZ: No.1 x 75, No.2 x 100, No.3 x 150. Crosspoint: No.1 x 75, No.2 stubby, No.2 x 100 No.3 x 150.
- TEKIRO Insulated Screwdriver Set (Obeng Isolasi)Deskripsi:Handle Karet lebih kokoh dan tidak mudah panasBesi obeng kokoh tidak mudah penyok dan terbakarAda bag pannel untuk tempat obengFungsi : Untuk melepas dan memasang Screw ( + )&(-) pada bagian listrik seperni pannel, MCB dllMaterial :Chrome VanadiumDimensi : (+)1x80mm (+)2x 100mm (+)3x 150mmatribut:
- Set Contents (mm): (+)1x80, (+)2x100, (+)3x150, (-)4x100, (-)5.5x125, (-)6.5x150, (-)8x150
- Material: Chrome Vanadium
Daftar Harga engineers screwdriver set Terbaru October 2026
| Senator Screwdriver Engineers Set (Obeng) | Rp569.900 |
| Kennedy Screwdriver Engineers Set (Obeng) | Rp1.499.900 |
| monotaro Screwdriver Set (Obeng) | Rp239.900 |
| BOSCH Bit Screwdriver X-Line Set (Mata Obeng) | Rp119.900 |
| Kennedy Precision Screwdriver Set (Obeng) | Rp609.900 |
| TEKIRO Precision Screwdriver Set (Mata Obeng) | Rp179.900 |
| SATA Screwdriver Set (Obeng) | Rp329.900 |
| TEKIRO Screwdriver Phillips TPR (Obeng) | Rp29.900 |
| monotaro Set Obeng & Mata Obeng (37 pcs) (Obeng Set) | Rp329.900 |
| MAXPOWER Accurate Screwdriver (Obeng) | Rp91.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/l5P101004761-3.jpg)
/klP102272741-3.jpg)
/41P101000145-5.jpg)
/31P101003109-7.jpg)
/4iP102200162-4.jpg)
/ngP102267844-2.jpg)
/mwP101002824-4.jpg)
/aiP101000378-4.jpg)
%20(Obeng%20Set)/pyP102232934-2.jpg)
/P102053287-1.jpg)
/nhP101005845-12.jpg)
/ntP101005857-13.jpg)
/P101003957-1.jpg)
/piP101005918-15.jpg)
/qwP101005968-7.jpg)

/qqP101003962-2.jpg)
/qgP101005952-6.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)